Drill Bushing, H, Drill Size R
- Mfr # H486IZ
- Zoro # G3074401
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Inside Dia.
R
Head Thickness
7/32"
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H486IZ
- Zoro #
- G3074401
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Letter
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Head Press Fit
- Decimal Equivalent
- 0.3390
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia.
- R
- Head Thickness
- 7/32"
- Drill Size
- R
- Outside Dia.
- 3/4 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 59/64 in
- Length under Head
- 3/8"
- Overall Length
- 3/8 in
- Size- Decimal
- R (0.3390)
- Size - Decimal
- R - 0.3390
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.