Drill Bushing, H, Drill Size R

  • Mfr # H488IZ
  • Zoro # G3074191
product price: 
$
7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Drill Bushing Wall Type
Standard Wall
Head Dia.
59/64 in
Bushing Type
Head Press Fit
Decimal Equivalent
0.3390
Drill Size
R
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
H488IZ
Zoro #
G3074191
UPC #
-
Country of Origin
Multiple
Drill Bushing Wall Type
Standard Wall
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.3390
Material - Machining
High Speed Steel
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Bushing Head Type
Headed
Rockwell Hardness
RC 62-64
Measurement System
Letter
Head Material
High Speed Steel
Hardness
Rc 62-64
Heat Treatment
Through Hardened
Head Type
Yes
Bushing Code
H

Dimensions

Head Dia.
59/64 in
Drill Size
R
Size- Decimal
R (0.3390)
Overall Length
1/2 in
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
R
Length under Head
1/2"
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
3/4 in
Head Thickness
7/32"
Size - Decimal
21/32 in - 0.6562
Wire Rope Length
1/2 in
Length
1/2 in

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, R

Ratings & reviews