Drill Bushing, H, Drill Size S

  • Mfr # H404JE
  • Zoro # G3077859
product price: 
$
7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H404JE
Zoro #
G3077859
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia. Tolerance
+0.0014 in /+0.0017 in
Head Dia.
51/64 in
Length under Head
1/4"
Head Thickness
7/32"
Overall Length
1/4 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Outside Dia.
5/8 in
Drill Size
S
Inside Dia.
S
Size- Decimal
S (0.3480)
Size - Decimal
15/16 in - 0.9375
Wire Rope Length
1/4 in
Length
1/4 in

Details

Rockwell Hardness
RC 62-64
Finish
High Speed Steel
Material
52100 Thru Hardened
Head Material
High Speed Steel
Bushing Type
Head Press Fit
Item
Headed Press-Fit Drill Bushing (H)
Decimal Equivalent
0.3480
Heat Treatment
Through Hardened
Bushing Head Type
Headed
Measurement System
Letter
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Drill Bushing Wall Type
Standard Wall
Concentricity Tolerance
.0003" T.I.R. Max
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, S

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.