Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size S
- Mfr # H4816JE
- Zoro # G3076580
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Material
52100 Thru Hardened
Head Material
High Speed Steel
Finish
High Speed Steel
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4816JE
- Zoro #
- G3076580
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Measurement System
- Letter
- Heat Treatment
- Through Hardened
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.3480
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- S
- Overall Length
- 1 in
- Length under Head
- 1"
- Drill Size
- S
- Size- Decimal
- S (0.3480)
- Outside Dia.
- 3/4 in
- Head Dia.
- 59/64 in
- Outside Dia. Tolerance
- +0.0014 in /+0.0017 in
- Head Thickness
- 7/32"
- Size - Decimal
- 15/64 in - 0.2344
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.