Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size T
Mfr # H4022JH
Zoro # G3078035
product price:Â
$
9.89
/ea
Key Features
Measurement System
Letter
Drill Bushing Wall Type
Standard Wall
Decimal Equivalent
0.3580
Material
52100 Thru Hardened
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4022JH
- Zoro #
- G3078035
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia.
- T
- Drill Size
- T
- Outside Dia.
- 5/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Size- Decimal
- T (0.3580)
- Length under Head
- 1-3/8"
- Head Dia.
- 51/64 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Thickness
- 7/32"
- Overall Length
- 1 3/8 in
- Size - Decimal
- 1-39/64 in - 1.6094
- Wire Rope Length
- 1 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.