Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size T
Mfr # H4816JH
Zoro # G3076571
product price:Â
$
8.95
/ea
Sold in multiples of 2 for $17.90
Key Features
Inside Dia.
T
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4816JH
- Zoro #
- G3076571
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.3580
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Measurement System
- Letter
- Head Type
- Yes
- Bushing Code
- H
- Flute Type
- Spiral
- Point Type
- Radial
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.