Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size U
Mfr # H4022JN
Zoro # G3078017
product price:Â
$
10.39
/ea
Key Features
Head Thickness
7/32"
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4022JN
- Zoro #
- G3078017
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Heat Treatment
- Through Hardened
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.3680
- Head Material
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Letter
- Head Type
- Yes
- Bushing Code
- H
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.