Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size U
- Mfr # H4816JN
- Zoro # G3076556
product price:Â
$
8.95
/ea
Sold in multiples of 2 for
$17.90
Key Features
Decimal Equivalent
0.3680
Head Material
High Speed Steel
Hardness
Rc 62-64
Outside Dia.
3/4 in
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4816JN
- Zoro #
- G3076556
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.3680
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Letter
- Bushing Type
- Head Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Bushing Code
- H
- Point Type
- Radial
- Flute Type
- Spiral
Dimensions
- Outside Dia.
- 3/4 in
- Head Thickness
- 7/32"
- Size- Decimal
- U (0.3680)
- Length under Head
- 1"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- U
- Overall Length
- 1 in
- Inside Dia.
- U
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 59/64 in
- Size - Decimal
- 15/64 in - 0.2344
- Drill Bit Dimension Type
- Wire
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.