Drill Bushing, H, Drill Size U
- Mfr # H486JN
- Zoro # G3074368
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia.
U
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H486JN
- Zoro #
- G3074368
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headed
- Measurement System
- Letter
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Decimal Equivalent
- 0.3680
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- U
- Drill Size
- U
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Length under Head
- 3/8"
- Overall Length
- 3/8 in
- Head Thickness
- 7/32"
- Head Dia.
- 59/64 in
- Outside Dia.
- 3/4 in
- Size- Decimal
- U (0.3680)
- Size - Decimal
- U - 0.3680
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.