Drill Bushing, H, Drill Size U
- Mfr # H488JN
- Zoro # G1832890
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Measurement System
Letter
Finish
High Speed Steel
Material - Machining
High Speed Steel
Outside Dia.
3/4 in
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488JN
- Zoro #
- G1832890
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Letter
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.3680
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headed
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Outside Dia.
- 3/4 in
- Length under Head
- 1/2"
- Head Dia.
- 59/64 in
- Inside Dia.
- U
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 1/2 in
- Size- Decimal
- U (0.3680)
- Head Thickness
- 7/32"
- Drill Size
- U
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, U
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.