Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size V
Mfr # H406JR
Zoro # G3077378
product price:Â
$
6.69
/ea
Sold in multiples of 2 for $13.38
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Drill Size
V
Inside Dia.
V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H406JR
- Zoro #
- G3077378
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 3/8 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Drill Size
- V
- Inside Dia.
- V
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Size- Decimal
- V (0.3770)
- Head Thickness
- 7/32"
- Outside Dia.
- 5/8 in
- Length under Head
- 3/8"
- Head Dia.
- 51/64 in
- Size - Decimal
- 1-5/16 in - 1.3125
- Wire Rope Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.