Drill Bushing, H, Drill Size V
- Mfr # H486JR
- Zoro # G3074340
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Finish
High Speed Steel
Bushing Type
Head Press Fit
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Head Thickness
7/32"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H486JR
- Zoro #
- G3074340
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Type
- Head Press Fit
- Concentricity Tolerance
- .0003" T.I.R. Max
- Measurement System
- Letter
- Hardness
- Rc 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.3770
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headed
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Thickness
- 7/32"
- Drill Size
- V
- Overall Length
- 3/8 in
- Outside Dia.
- 3/4 in
- Head Dia.
- 59/64 in
- Length under Head
- 3/8"
- Size- Decimal
- V (0.3770)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Inside Dia.
- V
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.