Shop ZORO SELECT

Drill Bushing, H, Drill Size W

  • Mfr # H4028JW

  • Zoro # G1988379


product price: 
$
11.39
/ea

Key Features

Decimal Equivalent
0.3860
Size- Decimal
W (0.3860)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/4"
Inside Dia.
W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H4028JW
Zoro #
G1988379
UPC #
-
Country of Origin
Multiple

Dimensions

Size- Decimal
W (0.3860)
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Length under Head
1-3/4"
Inside Dia.
W
Outside Dia. Tolerance
+0.0017 in /+0.0014 in
Drill Size
W
Head Dia.
51/64 in
Overall Length
1 3/4 in
Outside Dia.
5/8 in
Head Thickness
7/32"
Size - Decimal
1-45/64 in - 1.7031
Wire Rope Length
1 3/4 in

Details

Decimal Equivalent
0.3860
Head Material
High Speed Steel
Measurement System
Letter
Bushing Head Type
Headed
Concentricity Tolerance
.0003" T.I.R. Max
Material - Machining
High Speed Steel
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Rockwell Hardness
RC 62-64
Heat Treatment
Through Hardened
Drill Bushing Wall Type
Standard Wall
Material
52100 Thru Hardened
Item
Headed Press-Fit Drill Bushing (H)
Finish
High Speed Steel
Head Type
Yes
Bushing Code
H

Description

Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.