Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size W
- Mfr # H4812JW
- Zoro # G3076790
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Head Dia.
59/64 in
Measurement System
Letter
Head Material
High Speed Steel
Drill Size
W
Bushing Type
Head Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4812JW
- Zoro #
- G3076790
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Letter
- Head Material
- High Speed Steel
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.3860
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Dia.
- 59/64 in
- Drill Size
- W
- Length under Head
- 3/4"
- Size- Decimal
- W (0.3860)
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Overall Length
- 3/4 in
- Inside Dia.
- W
- Head Thickness
- 7/32"
- Size - Decimal
- 1-5/32 in - 1.1562
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.