Drill Bushing, H, Drill Size W
- Mfr # H485JW
- Zoro # G3074541
product price:Â
$
7.39
/ea
Sold in multiples of 2 for
$14.78
Key Features
Length under Head
5/16"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Bushing Type
Head Press Fit
Outside Dia.
3/4 in
Measurement System
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H485JW
- Zoro #
- G3074541
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Headed Press-Fit Drill Bushing (H)
- Bushing Type
- Head Press Fit
- Measurement System
- Letter
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.3860
- Hardness
- Rc 62-64
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Length under Head
- 5/16"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Outside Dia.
- 3/4 in
- Size- Decimal
- W (0.3860)
- Drill Size
- W
- Head Thickness
- 7/32"
- Overall Length
- 5/16 in
- Inside Dia.
- W
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 59/64 in
- Size - Decimal
- W - 0.3860
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, W
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.