Drill Bushing, H, Drill Size X
- Mfr # H4028KA
- Zoro # G1988345
product price:Â
$
11.99
/ea
Key Features
Size- Decimal
X (0.3970)
Decimal Equivalent
0.3970
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headed
Heat Treatment
Through Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H4028KA
- Zoro #
- G1988345
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Size- Decimal
- X (0.3970)
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 1 3/4 in
- Inside Dia.
- X
- Length under Head
- 1-3/4"
- Drill Size
- X
- Head Dia.
- 51/64 in
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Head Thickness
- 7/32"
- Outside Dia.
- 5/8 in
- Size - Decimal
- 1-45/64 in - 1.7031
- Drill Bit Dimension Type
- Fractional
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.