Drill Bushing, H, Drill Size X
- Mfr # H488KA
- Zoro # G3074079
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Drill Size
X
Head Material
High Speed Steel
Decimal Equivalent
0.3970
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488KA
- Zoro #
- G3074079
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.3970
- Bushing Head Type
- Headed
- Bushing Type
- Head Press Fit
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Measurement System
- Letter
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Drill Size
- X
- Size- Decimal
- X (0.3970)
- Outside Dia.
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Length under Head
- 1/2"
- Overall Length
- 1/2 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- X
- Head Dia.
- 59/64 in
- Head Thickness
- 7/32"
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, X
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.