Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size Y
Mfr # H406KE
Zoro # G3077335
product price:Â
$
6.75
/ea
Sold in multiples of 2 for $13.50
Key Features
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Inside Dia.
Y
Outside Dia.
5/8 in
Head Dia.
51/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H406KE
- Zoro #
- G3077335
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 3/8 in
- Inside Dia.
- Y
- Outside Dia.
- 5/8 in
- Head Dia.
- 51/64 in
- Head Thickness
- 7/32"
- Drill Size
- Y
- Length under Head
- 3/8"
- Size- Decimal
- Y (0.4040)
- Outside Dia. Tolerance
- +0.0017 in /+0.0014 in
- Size - Decimal
- 15/32 in - 0.4688
- Wire Rope Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.