Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size Y
- Mfr # H488KE
- Zoro # G3074051
product price:Â
$
7.85
/ea
Sold in multiples of 2 for
$15.70
Key Features
Head Dia.
59/64 in
Bushing Type
Head Press Fit
Material
52100 Thru Hardened
Finish
High Speed Steel
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H488KE
- Zoro #
- G3074051
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Measurement System
- Letter
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.4040
- Bushing Head Type
- Headed
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Item
- Headed Press-Fit Drill Bushing (H)
- Drill Bushing Wall Type
- Standard Wall
- Heat Treatment
- Through Hardened
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Dia.
- 59/64 in
- Drill Size
- Y
- Outside Dia.
- 3/4 in
- Head Thickness
- 7/32"
- Size- Decimal
- Y (0.4040)
- Overall Length
- 1/2 in
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia.
- Y
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Length under Head
- 1/2"
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Y
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.