Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size Z
- Mfr # H4812KI
- Zoro # G3076748
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Material - Machining
High Speed Steel
Head Thickness
7/32"
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.4130
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H4812KI
- Zoro #
- G3076748
- UPC #
- -
- Country of Origin
- Multiple
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.4130
- Heat Treatment
- Through Hardened
- Bushing Head Type
- Headed
- Hardness
- Rc 62-64
- Bushing Type
- Head Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Item
- Headed Press-Fit Drill Bushing (H)
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Measurement System
- Letter
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Type
- Yes
- Bushing Code
- H
Dimensions
- Head Thickness
- 7/32"
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Outside Dia.
- 3/4 in
- Drill Size
- Z
- Overall Length
- 3/4 in
- Length under Head
- 3/4"
- Size- Decimal
- Z (0.4130)
- Inside Dia.
- Z
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Head Dia.
- 59/64 in
- Size - Decimal
- 15/64 in - 0.2344
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Z
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.