Drill Bushing, H, Drill Size Z
- Mfr # H485KI
- Zoro # G1832945
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Bushing Type
Head Press Fit
Hardness
Rc 62-64
Outside Dia.
3/4 in
Decimal Equivalent
0.4130
Length under Head
5/16"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H485KI
- Zoro #
- G1832945
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.4130
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headed
- Material
- 52100 Thru Hardened
- Item
- Headed Press-Fit Drill Bushing (H)
- Measurement System
- Letter
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Overall Length
- 5/16 in
- Outside Dia.
- 3/4 in
- Length under Head
- 5/16"
- Inside Dia.
- Z
- Size- Decimal
- Z (0.4130)
- Head Thickness
- 7/32"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Drill Size
- Z
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Head Dia.
- 59/64 in
- Size - Decimal
- Z - 0.4130
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Z
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.