Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, H, Drill Size Z
- Mfr # H486KI
- Zoro # G3074307
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Bushing Type
Head Press Fit
Head Material
High Speed Steel
Head Thickness
7/32"
Outside Dia. Tolerance
+0.0018 in /+0.0015 in
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H486KI
- Zoro #
- G3074307
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Head Press Fit
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Decimal Equivalent
- 0.4130
- Bushing Head Type
- Headed
- Measurement System
- Letter
- Material - Machining
- High Speed Steel
- Item
- Headed Press-Fit Drill Bushing (H)
- Finish
- High Speed Steel
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Head Type
- Yes
- Heat Treatment
- Through Hardened
- Bushing Code
- H
Dimensions
- Head Thickness
- 7/32"
- Outside Dia. Tolerance
- +0.0018 in /+0.0015 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Length under Head
- 3/8"
- Outside Dia.
- 3/4 in
- Drill Size
- Z
- Head Dia.
- 59/64 in
- Inside Dia.
- Z
- Size- Decimal
- Z (0.4130)
- Overall Length
- 3/8 in
- Size - Decimal
- 21/32 in - 0.6562
- Wire Rope Length
- 3/8 in
- Length
- 3/8 in
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Letter, Z
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.