Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 1-1/32 In
- Mfr # P11234OW
- Zoro # G6275412
product price:Â
$
17.79
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Outside Dia. Tolerance
+0.0019 in /+0.0023 in
Decimal Equivalent
1.0039
Hardness
Rc 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11234OW
- Zoro #
- G6275412
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0019 in /+0.0023 in
- Outside Dia.
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- 1 1/32 in
- Inside Dia.
- 1 1/32 in
- Size- Decimal
- 1-1/32" (1.0039)
- Overall Length
- 2 1/8 in
- Size - Decimal
- 1-55/64 in - 1.8594
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.