Drill Bushing, P, Drill Size 1-1/8 In
- Mfr # P11234PM
- Zoro # G6275455
product price:Â
$
18.59
/ea
Key Features
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Decimal Equivalent
1.1250
Inside Dia. Tolerance
+0.0001 in /+0.0005 in
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P11234PM
- Zoro #
- G6275455
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0005 in
- Overall Length
- 2 1/8 in
- Outside Dia. Tolerance
- +0.0019 in /+0.0023 in
- Inside Dia.
- 1 1/8 in
- Size- Decimal
- 1-1/8" (1.1250)
- Drill Size
- 1 1/8 in
- Outside Dia.
- 1 3/4 in
- Size - Decimal
- 1-7/16 in - 1.4375
- Wire Rope Length
- 2 1/8 in
- Length
- 2 1/8 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.