Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 10
- Mfr # P2012FX
- Zoro # G3075320
product price:Â
$
7.59
/ea
Sold in multiples of 2 for
$15.18
Key Features
Heat Treatment
Through Hardened
Head Material
High Speed Steel
Material - Machining
High Speed Steel
Hardness
Rc 62-64
Bushing Type
Headless Press Fit
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012FX
- Zoro #
- G3075320
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1935
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Finish
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #10
- Outside Dia.
- 5/16 in
- Size- Decimal
- #10 (0.1935)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 3/4 in
- Inside Dia.
- #10
- Size - Decimal
- #10 - 0.1935
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.