Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 10
- Mfr # P2028FX
- Zoro # G9737786
product price:Â
$
14.89
/ea
Key Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Decimal Equivalent
0.1935
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Drill Bushing Wall Type
Standard Wall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028FX
- Zoro #
- G9737786
- UPC #
- -
- Country of Origin
- Multiple
- Decimal Equivalent
- 0.1935
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 3/4 in
- Inside Dia.
- #10
- Outside Dia.
- 5/16 in
- Drill Size
- #10
- Size- Decimal
- #10 (0.1935)
- Size - Decimal
- 3.50mm - 0.1378
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.