Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 11
- Mfr # P2012FV
- Zoro # G3075357
product price:Â
$
7.59
/ea
Key Features
Heat Treatment
Through Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2012FV
- Zoro #
- G3075357
- UPC #
- -
- Country of Origin
- Multiple
- Heat Treatment
- Through Hardened
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.1910
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 3/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #11
- Outside Dia.
- 5/16 in
- Size- Decimal
- #11 (0.1910)
- Inside Dia.
- #11
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.