Drill Bushing, P, Drill Size No 11
- Mfr # P2028FV
- Zoro # G9737804
product price:Â
$
14.89
/ea
Key Features
Measurement System
Wire
Drill Size
#11
Decimal Equivalent
0.1910
Material
52100 Thru Hardened
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028FV
- Zoro #
- G9737804
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Decimal Equivalent
- 0.1910
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Bushing Head Type
- Headless
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Drill Size
- #11
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- #11
- Overall Length
- 1 3/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #11 (0.1910)
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.