Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 11
- Mfr # P204FV
- Zoro # G3072347
product price:Â
$
5.99
/ea
Sold in multiples of 2 for
$11.98
Key Features
Finish
High Speed Steel
Bushing Type
Headless Press Fit
Decimal Equivalent
0.1910
Outside Dia.
5/16 in
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204FV
- Zoro #
- G3072347
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1910
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #11 (0.1910)
- Drill Size
- #11
- Inside Dia.
- #11
- Overall Length
- 1/4 in
- Size - Decimal
- #11 - 0.1910
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.