Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 11/64 In
- Mfr # P205FG
- Zoro # G3071787
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Measurement System
Fractional Inch
Drill Bushing Wall Type
Standard Wall
Head Material
High Speed Steel
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205FG
- Zoro #
- G3071787
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Fractional Inch
- Drill Bushing Wall Type
- Standard Wall
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1719
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Outside Dia.
- 5/16 in
- Drill Size
- 11/64 in
- Size- Decimal
- 11/64" (0.1719)
- Inside Dia.
- 11/64 in
- Overall Length
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 11/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.