Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 13
- Mfr # P204FR
- Zoro # G1832680
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Material
52100 Thru Hardened
Hardness
Rc 62-64
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204FR
- Zoro #
- G1832680
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Measurement System
- Wire
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.1850
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1/4 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #13
- Inside Dia.
- #13
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #13 (0.1850)
- Size - Decimal
- #13 - 0.1850
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.