Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 14
- Mfr # P2028FP
- Zoro # G9737847
product price:Â
$
14.89
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Size- Decimal
#14 (0.1820)
Material - Machining
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028FP
- Zoro #
- G9737847
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Head Material
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1820
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #14 (0.1820)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Inside Dia.
- #14
- Drill Size
- #14
- Overall Length
- 1 3/4 in
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #14 - 0.1820
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.