Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 14
- Mfr # P205FP
- Zoro # G3071741
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Hardness
Rc 62-64
Material - Machining
High Speed Steel
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Concentricity Tolerance
.0003" T.I.R. Max
Drill Size
#14
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205FP
- Zoro #
- G3071741
- UPC #
- -
- Country of Origin
- Multiple
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Measurement System
- Wire
- Decimal Equivalent
- 0.1820
- Item
- Press-Fit Drill Bushing (P)
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Drill Size
- #14
- Size- Decimal
- #14 (0.1820)
- Inside Dia.
- #14
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 5/16 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.