Drill Bushing, P, Drill Size No 15
- Mfr # P2028FN
- Zoro # G9737856
product price:Â
$
14.89
/ea
Key Features
Bushing Type
Headless Press Fit
Rockwell Hardness
RC 62-64
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028FN
- Zoro #
- G9737856
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Headless Press Fit
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Decimal Equivalent
- 0.1800
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Drill Size
- #15
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #15 (0.1800)
- Inside Dia.
- #15
- Overall Length
- 1 3/4 in
- Size - Decimal
- #15 - 0.1800
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.