Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 15
- Mfr # P204FN
- Zoro # G3072371
product price:Â
$
6.45
/ea
Sold in multiples of 2 for
$12.90
Key Features
Outside Dia.
5/16 in
Bushing Type
Headless Press Fit
Head Material
High Speed Steel
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Decimal Equivalent
0.1800
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204FN
- Zoro #
- G3072371
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.1800
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Wire
- Hardness
- Rc 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia.
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #15
- Overall Length
- 1/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #15
- Size- Decimal
- #15 (0.1800)
- Size - Decimal
- #15 - 0.1800
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.