Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 15
- Mfr # P205FN
- Zoro # G3071750
product price:Â
$
6.49
/ea
Sold in multiples of 2 for
$12.98
Key Features
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Size- Decimal
#15 (0.1800)
Finish
High Speed Steel
Drill Size
#15
Measurement System
Wire
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205FN
- Zoro #
- G3071750
- UPC #
- -
- Country of Origin
- Multiple
- Finish
- High Speed Steel
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Decimal Equivalent
- 0.1800
- Drill Bushing Wall Type
- Standard Wall
- Hardness
- Rc 62-64
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #15 (0.1800)
- Drill Size
- #15
- Outside Dia.
- 5/16 in
- Overall Length
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #15
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.