Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 16
- Mfr # P2028FK
- Zoro # G9737865
product price:Â
$
14.89
/ea
Key Features
Rockwell Hardness
RC 62-64
Outside Dia.
5/16 in
Drill Size
#16
Hardness
Rc 62-64
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028FK
- Zoro #
- G9737865
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Bushing Head Type
- Headless
- Bushing Type
- Headless Press Fit
- Measurement System
- Wire
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1770
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Item
- Press-Fit Drill Bushing (P)
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Outside Dia.
- 5/16 in
- Drill Size
- #16
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #16 (0.1770)
- Overall Length
- 1 3/4 in
- Inside Dia.
- #16
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- #16 - 0.1770
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #16
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.