Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 17
- Mfr # P204FH
- Zoro # G3072609
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Drill Size
#17
Material
52100 Thru Hardened
Bushing Type
Headless Press Fit
Size- Decimal
#17 (0.1730)
Head Material
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204FH
- Zoro #
- G3072609
- UPC #
- -
- Country of Origin
- Multiple
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Decimal Equivalent
- 0.1730
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Drill Size
- #17
- Size- Decimal
- #17 (0.1730)
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1/4 in
- Outside Dia.
- 5/16 in
- Inside Dia.
- #17
- Size - Decimal
- #17 - 0.1730
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.