Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 19
- Mfr # P205FC
- Zoro # G1832671
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Bushing Head Type
Headless
Concentricity Tolerance
.0003" T.I.R. Max
Finish
High Speed Steel
Material - Machining
High Speed Steel
Size- Decimal
#19 (0.1660)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205FC
- Zoro #
- G1832671
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Head Type
- Headless
- Concentricity Tolerance
- .0003" T.I.R. Max
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Decimal Equivalent
- 0.1660
- Measurement System
- Wire
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Size- Decimal
- #19 (0.1660)
- Overall Length
- 5/16 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #19
- Inside Dia.
- #19
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.