Drill Bushing, P, Drill Size No 21
- Mfr # P2028EX
- Zoro # G9737926
product price:Â
$
14.89
/ea
Key Features
Bushing Type
Headless Press Fit
Finish
High Speed Steel
Decimal Equivalent
0.1590
Size- Decimal
#21 (0.1590)
Drill Size
#21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028EX
- Zoro #
- G9737926
- UPC #
- -
- Country of Origin
- Multiple
- Bushing Type
- Headless Press Fit
- Finish
- High Speed Steel
- Decimal Equivalent
- 0.1590
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Material - Machining
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Drill Bushing Wall Type
- Standard Wall
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 3/4 in
- Size- Decimal
- #21 (0.1590)
- Drill Size
- #21
- Outside Dia.
- 5/16 in
- Inside Dia.
- #21
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- #21 - 0.1590
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.