Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 21
- Mfr # P204EX
- Zoro # G3072651
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Outside Dia.
5/16 in
Drill Bushing Wall Type
Standard Wall
Size- Decimal
#21 (0.1590)
Bushing Head Type
Headless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204EX
- Zoro #
- G3072651
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Decimal Equivalent
- 0.1590
- Finish
- High Speed Steel
- Bushing Type
- Headless Press Fit
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Overall Length
- 1/4 in
- Size- Decimal
- #21 (0.1590)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #21
- Inside Dia.
- #21
- Size - Decimal
- #21 - 0.1590
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.