Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 22
- Mfr # P2028EV
- Zoro # G9737935
product price:Â
$
14.89
/ea
Key Features
Drill Bushing Wall Type
Standard Wall
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Material - Machining
High Speed Steel
Concentricity Tolerance
.0003" T.I.R. Max
Size- Decimal
#22 (0.1570)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028EV
- Zoro #
- G9737935
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Material - Machining
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material
- 52100 Thru Hardened
- Bushing Type
- Headless Press Fit
- Decimal Equivalent
- 0.1570
- Item
- Press-Fit Drill Bushing (P)
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Hardness
- Rc 62-64
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Measurement System
- Wire
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size- Decimal
- #22 (0.1570)
- Inside Dia.
- #22
- Outside Dia.
- 5/16 in
- Drill Size
- #22
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Overall Length
- 1 3/4 in
- Size - Decimal
- #22 - 0.1570
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.