Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 22
- Mfr # P204EV
- Zoro # G3072679
product price:Â
$
6.15
/ea
Sold in multiples of 2 for
$12.30
Key Features
Drill Bushing Wall Type
Standard Wall
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Rockwell Hardness
RC 62-64
Drill Size
#22
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P204EV
- Zoro #
- G3072679
- UPC #
- -
- Country of Origin
- Multiple
- Drill Bushing Wall Type
- Standard Wall
- Rockwell Hardness
- RC 62-64
- Item
- Press-Fit Drill Bushing (P)
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Type
- Headless Press Fit
- Material - Machining
- High Speed Steel
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.1570
- Head Material
- High Speed Steel
- Finish
- High Speed Steel
- Bushing Head Type
- Headless
- Material
- 52100 Thru Hardened
- Measurement System
- Wire
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #22
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- #22
- Overall Length
- 1/4 in
- Outside Dia.
- 5/16 in
- Size- Decimal
- #22 (0.1570)
- Size - Decimal
- #22 - 0.1570
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #22
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.