Drill Bushing, P, Drill Size No 23
- Mfr # P2016ES
- Zoro # G3074745
product price:Â
$
8.19
/ea
Sold in multiples of 2 for
$16.38
Key Features
Size- Decimal
#23 (0.1540)
Measurement System
Wire
Drill Bushing Wall Type
Standard Wall
Bushing Type
Headless Press Fit
Inside Dia.
#23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016ES
- Zoro #
- G3074745
- UPC #
- -
- Country of Origin
- Multiple
- Measurement System
- Wire
- Drill Bushing Wall Type
- Standard Wall
- Bushing Type
- Headless Press Fit
- Material
- 52100 Thru Hardened
- Hardness
- Rc 62-64
- Decimal Equivalent
- 0.1540
- Bushing Head Type
- Headless
- Item
- Press-Fit Drill Bushing (P)
- Material - Machining
- High Speed Steel
- Finish
- High Speed Steel
- Rockwell Hardness
- RC 62-64
- Head Material
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Head Type
- No
- Bushing Code
- P
Dimensions
- Size- Decimal
- #23 (0.1540)
- Inside Dia.
- #23
- Drill Size
- #23
- Overall Length
- 1 in
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #23 - 0.1540
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.