Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 23
- Mfr # P2028ES
- Zoro # G9737944
product price:Â
$
14.89
/ea
Key Features
Inside Dia.
#23
Head Material
High Speed Steel
Size- Decimal
#23 (0.1540)
Hardness
Rc 62-64
Outside Dia. Tolerance
+0.0013 in /+0.0016 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028ES
- Zoro #
- G9737944
- UPC #
- -
- Country of Origin
- Multiple
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Hardness
- Rc 62-64
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Bushing Head Type
- Headless
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Decimal Equivalent
- 0.1540
- Material
- 52100 Thru Hardened
- Drill Bushing Wall Type
- Standard Wall
- Head Type
- No
- Heat Treatment
- Through Hardened
- Bushing Code
- P
Dimensions
- Inside Dia.
- #23
- Size- Decimal
- #23 (0.1540)
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Drill Size
- #23
- Overall Length
- 1 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Outside Dia.
- 5/16 in
- Size - Decimal
- #23 - 0.1540
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.