Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 23
- Mfr # P205ES
- Zoro # G3071857
product price:Â
$
6.75
/ea
Sold in multiples of 2 for
$13.50
Key Features
Rockwell Hardness
RC 62-64
Material
52100 Thru Hardened
Bushing Head Type
Headless
Drill Bushing Wall Type
Standard Wall
Drill Size
#23
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P205ES
- Zoro #
- G3071857
- UPC #
- -
- Country of Origin
- Multiple
- Rockwell Hardness
- RC 62-64
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Drill Bushing Wall Type
- Standard Wall
- Item
- Press-Fit Drill Bushing (P)
- Measurement System
- Wire
- Material - Machining
- High Speed Steel
- Head Material
- High Speed Steel
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.1540
- Bushing Type
- Headless Press Fit
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Drill Size
- #23
- Inside Dia.
- #23
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size- Decimal
- #23 (0.1540)
- Outside Dia.
- 5/16 in
- Overall Length
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- 3/16 in - 0.1875
- Wire Rope Length
- 5/16 in
- Length
- 5/16 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #23
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.