Drill Bushing, P, Drill Size 2.35mm
- Mfr # P1312CS
- Zoro # G3073765
product price:Â
$
10.19
/ea
Key Features
Hardness
Rc 62-64
Concentricity Tolerance
.0003" T.I.R. Max
Outside Dia. Tolerance
+0.0012 in /+0.0015 in
Inside Dia.
2.35 mm
Rockwell Hardness
RC 62-64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P1312CS
- Zoro #
- G3073765
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Inside Dia.
- 2.35 mm
- Outside Dia.
- 13/64 in
- Drill Size
- 2.35 mm
- Overall Length
- 3/4 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- 21/64 in - 0.3281
- Wire Rope Length
- 3/4 in
- Length
- 3/4 in
Details
- Hardness
- Rc 62-64
- Concentricity Tolerance
- .0003" T.I.R. Max
- Rockwell Hardness
- RC 62-64
- Measurement System
- Metric
- Bushing Type
- Headless Press Fit
- Drill Bushing Wall Type
- Standard Wall
- Bushing Head Type
- Headless
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Head Type
- No
- Decimal Equivalent
- 0.0925
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.