Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size 2.35mm
- Mfr # P134CS
- Zoro # G3073607
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Drill Size
2.35 mm
Material
52100 Thru Hardened
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Inside Dia.
2.35 mm
Finish
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P134CS
- Zoro #
- G3073607
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Overall Length
- 1/4 in
- Drill Size
- 2.35 mm
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Inside Dia.
- 2.35 mm
- Outside Dia.
- 13/64 in
- Outside Dia. Tolerance
- +0.0012 in /+0.0015 in
- Size - Decimal
- 25/64 in - 0.3906
- Wire Rope Length
- 1/4 in
- Length
- 1/4 in
Details
- Material
- 52100 Thru Hardened
- Finish
- High Speed Steel
- Concentricity Tolerance
- .0003" T.I.R. Max
- Drill Bushing Wall Type
- Standard Wall
- Measurement System
- Metric
- Head Material
- High Speed Steel
- Item
- Press-Fit Drill Bushing (P)
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Material - Machining
- High Speed Steel
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Head Type
- No
- Decimal Equivalent
- 0.0925
- Bushing Code
- PM
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 2.35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.