Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 24
- Mfr # P2016EQ
- Zoro # G3074788
product price:Â
$
8.39
/ea
Sold in multiples of 2 for
$16.78
Key Features
Concentricity Tolerance
.0003" T.I.R. Max
Decimal Equivalent
0.1520
Drill Bushing Wall Type
Standard Wall
Finish
High Speed Steel
Material - Machining
High Speed Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2016EQ
- Zoro #
- G3074788
- UPC #
- -
- Country of Origin
- Multiple
- Concentricity Tolerance
- .0003" T.I.R. Max
- Decimal Equivalent
- 0.1520
- Item
- Press-Fit Drill Bushing (P)
- Drill Bushing Wall Type
- Standard Wall
- Finish
- High Speed Steel
- Material - Machining
- High Speed Steel
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Measurement System
- Wire
- Rockwell Hardness
- RC 62-64
- Bushing Type
- Headless Press Fit
- Hardness
- Rc 62-64
- Head Material
- High Speed Steel
- Head Type
- No
- Bushing Code
- P
Dimensions
- Overall Length
- 1 in
- Inside Dia.
- #24
- Size- Decimal
- #24 (0.1520)
- Drill Size
- #24
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Outside Dia.
- 5/16 in
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Size - Decimal
- #24 - 0.1520
- Wire Rope Length
- 1 in
- Length
- 1 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.