Shop ZORO SELECT
See all product information
Create Account
Drill Bushing, P, Drill Size No 24
- Mfr # P2028EQ
- Zoro # G9737953
product price:Â
$
14.89
/ea
Key Features
Inside Dia. Tolerance
+0.0001 in /+0.0004 in
Head Material
High Speed Steel
Size- Decimal
#24 (0.1520)
Decimal Equivalent
0.1520
Concentricity Tolerance
.0003" T.I.R. Max
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P2028EQ
- Zoro #
- G9737953
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Press-Fit Drill Bushing (P)
- Head Material
- High Speed Steel
- Decimal Equivalent
- 0.1520
- Concentricity Tolerance
- .0003" T.I.R. Max
- Material - Machining
- High Speed Steel
- Measurement System
- Wire
- Bushing Type
- Headless Press Fit
- Rockwell Hardness
- RC 62-64
- Drill Bushing Wall Type
- Standard Wall
- Material
- 52100 Thru Hardened
- Bushing Head Type
- Headless
- Hardness
- Rc 62-64
- Finish
- High Speed Steel
- Heat Treatment
- Through Hardened
- Head Type
- No
- Bushing Code
- P
Dimensions
- Inside Dia. Tolerance
- +0.0001 in /+0.0004 in
- Overall Length
- 1 3/4 in
- Size- Decimal
- #24 (0.1520)
- Drill Size
- #24
- Outside Dia.
- 5/16 in
- Inside Dia.
- #24
- Outside Dia. Tolerance
- +0.0013 in /+0.0016 in
- Size - Decimal
- #24 - 0.1520
- Wire Rope Length
- 1 3/4 in
- Length
- 1 3/4 in
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.